HVAC Motor, Open Air-Over, 1/20 HP, 1,550 Nameplate RPM, 1 Speed, 115V AC, Stud Mount, CWSE

  • Mfr # 71635108M

  • Zoro # G3167841


product price:  $74.59
/ea

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71635108M
Zoro #
G3167841
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/16 in
Shaft Dia.
5/16 in
Length Less Shaft
2 3/4 in
Cord Length
6 in
Shaft Length
2 1/4 in
Shaft Diameter
5/16 in
Overall Length
5 5/16 in
Frame Size
3.3
Body Diameter
3.3 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/20
RPM Range
1,501-1,600
Motor Mounting Type
Ring/Stud
Hz
60 Hz
Stud/Base Mtg. Pattern
2 in x 2 in
Full Load Amps
2.1 A
Duty
Continuous
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Includes
5 cu. in. Junction Box
Motor Shaft Rotation
CWSE
Footnotes
51
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Mounting Stud Location
4/Shaft End
Phase
Single
Frame
3.3
Motor Design
Shaded Pole
Standards
CSA Certified, UL Recognized
Motor Bearings
Sleeve
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mounting Pattern
2 x 2
No. of Speeds
1
Motor Service Factor
1
Item
HVAC Motor
Motor Shaft Design
Flat
Motor Sub Application
Direct Drive Fan/Blower
Motor Application
HVAC/R
Number of Shafts
1
Capacitor Required
Capacitor Not Required
Motor Mounting Position
All Angle
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Mounting Stud Pattern
2 in x 2 in
Type
OEM Replacement
Frequency
60 Hz
Shaft Design
Flat
Motor Enclosure Type
Open Air Over
Insulation Class
B
Bearing Type
Sleeve
Ambient Temperature - Maximum
40 Degrees C
Sub Application
General Purpose
Full Load Current @ 60 Hz
2.1 A
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1
Drive Type
Direct Drive
Wattage
37 W

Description

The DAYTON - 71635108M is a HVAC Motor, specifically designed to power the mechanical systems of heating, ventilation, and air conditioning units. This compact yet powerful motor plays an essential role in maintaining optimal environmental conditions in various settings. The motor features a ring/stud mounting type for secure attachment onto compressors and operates at a frequency of 60 Hz. It draws full load amps of 2.1 A when operating at its maximum capacity and has an open air-over enclosure design for effective cooling.
Key Features:
• Equipped with auto thermal protection to prevent overheating.
• Insulation class B enhances durability under heat exposure.
• Certified by CSA; recognized by UL ensuring quality and safety standards are met.
• Voltage requirement: 115 VAC.
• Compatible with multiple voltage inputs including: 115/208-230V AC, 115/230V AC, 115V AC, 120/240 VAC, 120 VAC.
• Motor can be mounted at any angle providing versatility during installation.
• Durable sleeve bearings enhance operational efficiency and lifespan.
• Motor Shaft Design and Rotation.
• Operates efficiently within the RPM range of 1,501-1,600.
• The nameplate RPM is set at maximum speed limit as specified by the manufacturer, which is 1550 RPM.
• Continuous duty cycle allows for non-stop operation in high-demand settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.