HVAC Motor, 1550 rpm, 115/208-230V, 1/12 HP

  • Mfr # 71903590M

  • Zoro # G3108375


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71903590M
Zoro #
G3108375
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
20 in
Shaft Length
3 1/8 in
Shaft Dia.
5/16 in
Length Less Shaft
4 1/8 in
Body Dia.
3 5/16 in

Details

Voltage
115/208-230V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/12
RPM Range
1,501-1,600
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Number of Shafts
1
No. of Speeds
1
Phase
Single
Capacitor Required
Included
Motor Bearings
Ball
Standards
CSA Certified (227508), UL Recognized (E47479)
Motor Shaft Design
Flat
Motor Sub Application
Direct Drive Fan/Blower
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Frame
3.3
Motor Shaft Rotation
CW/CCW
Stud/Base Mtg. Pattern
2 in x 2 in
Duty
Continuous
Mounting Stud Location
4/Both Ends
Motor Mounting Type
Ring/Stud
Application
Replaces 1/12, 1/15 and 1/20 hp PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
Includes
4 MFD 370VAC Capacitor
Mounting Pattern
2 x 2
Full Load Amps
1.1/0.6-0.6 A
Motor Thermal Protection
Auto
Hz
60/50 Hz
Item
HVAC Motor
Ins. Class
B
Motor Design
Permanent Split Capacitor
Motor Service Factor
1
Mounting Stud Pattern
2 in x 2 in
RPM @ 50Hz
1,550 RPM
Usable @ 208V
Yes
HP @ 50Hz
1/12
Duty Cycle
Continuous
Motor Mounting Position
All Angle
Full Load Amps @ 50Hz
0.60-0.60 A
Usable @ 200V
No
Voltage @ 50Hz
208-230V AC
Service Factor @ 50Hz
1
Mounting
Stud

Description

HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 1.1/0.6-0.6 A Full Load Amps, 3.3 Frame, Output Watts 62 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.