Zoro Homepage

HVAC Motor

  • Mfr # 55FH03

  • Zoro # G8707472


product price: $52.49
/ea

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
HP
1/50
RPM Range
1,501-1,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55FH03
Zoro #
G8707472
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
2 1/4 in
Cord Length
11 in
Length Less Shaft
2 1/8 in
Body Dia.
3 5/16 in
Shaft Dia.
1/4 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
HP
1/50
RPM Range
1,501-1,600
Motor Mounting Type
Ring/Stud
Item
HVAC Motor
Mounting Pattern
2 x 2
Mounting Stud Location
4/Opposite Shaft End
Frame
3.3
Motor Bearings
Ball
Motor Shaft Design
Flat
Ins. Class
B
Standards
cULus (E37403)
Capacitor Required
No
Voltage Compatibility
115V AC, 120
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Phase
Single
Motor Sub Application
Direct Drive Fan/Blower
Motor Design
Shaded Pole
Full Load Amps
0.9
Plug Type
2 Prong Polarized
Number of Shafts
1
Application
General Application
Motor Service Factor
1
Motor Shaft Rotation
CCW
Duty
Continuous
Motor Application
HVAC/R
Stud/Base Mtg. Pattern
2 in x 2 in
No. of Speeds
1
Motor Thermal Protection
Auto

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 0.9 Full Load Amps, 3.3 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Shaft Length 2 1/4 in, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.