Shop DAYTON
See all product information
Create Account
HVAC Motor, Steel, 1 hp
- Mfr # 433JJ6
- Zoro # G524480194
product price:Â
$
234.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Speeds
1
Usable @ 208V
Usable at 208V
Application
Condenser Fan
Insulation Class
F
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433JJ6
- Zoro #
- G524480194
- UPC #
- -
- Country of Origin
- Mexico
- Number of Speeds
- 1
- Usable @ 208V
- Usable at 208V
- Application
- Condenser Fan
- Insulation Class
- F
- Frame Material
- Steel
- Frequency
- 60 Hz
- Phase
- Three
- Motor Enclosure Type
- Open Air Over
- Wattage
- 800 W
- Full Load Current @ 60 Hz
- 4.2/2.1 A
- Item
- HVAC Motor
- Motor Design
- Three-Phase
- Nameplate Service Factor @ 60 Hz
- 1
- Product Type
- Condenser Fan Motor
- Capacitor Required
- Capacitor Not Required
- Inverter Rating
- Not Inverter Rated
- Nameplate Voltage @ 60 Hz
- 208-230/460V AC
- Nameplate RPM @ 60 Hz
- 1,140 RPM
- Nameplate Horsepower @ 60 Hz
- 1 hp
Dimensions
- Shaft Length
- 6 in
- Shaft Diameter
- 5/8 in
- Body Diameter
- 6.3 in
- Frame Size
- 56Z
Description
HVAC Motor, Three Phase, Motor Design Three-Phase, Usable @ 208V Usable at 208V, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Inverter Rating Not Inverter Rated, Shaft Length 6 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.