Zoro Homepage

Limit Switch, Plunger, SPDT, 15A at 480V AC, Actuator Location: Top

  • Mfr # 12T910

  • Zoro # G4057977


product price: $37.89
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T910
Zoro #
G4057977
UPC #
190735116432
Country of Origin
China

Dimensions

Body Height - Limit Switch
1.76 in
Height
2.89"
Depth
1.01"
Width
3.39"
Body Width - Limit Switch
3.39 in
Body Depth - Limit Switch
1.01 in
Body Depth
1.01 in
Body Height
1.76 in
Mounting Hole Diameter
0.21 in
Body Width
3.39 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
DC Contact Rating - Limit Switch
15A at 480V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole Spacing - Limit Switch
1.00 in
IP Rating
65
Actuator Location
Top
Basic Actuator Style (Limit Switch)
Plunger
Wiring Entry
1/2 in NPT
Series
Dayton
Actuator Style (Limit Switch)
Plunger
Voltage Rating
480VAC/DC
Amps
15
Boot Sealed Actuator (Limit Switch)
Yes
DC Contact Rating
15A at 480V
Travel
Maximum Pre-Travel 2mm, Over Travel 3mm
Number of Poles
1
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Movement
Vertical
Body Style (Limit Switch)
Miniature
Operating Temp. Range
-14 Degrees to 176 Degrees F
Stem Thread - Limit Switch
No Stem
Operating Force
28 oz
Limit Switch Style
General Purpose Limit Switch
Contact Form
SPDT
Contact Form - Limit Switch
SPDT
Mounting Hole - Limit Switch
(2) 0.21 in dia
Electrical Connection
Screw Terminals
Standards
CE, CSA, UL
Actuator Location (Limit Switch)
Top
NEMA Rating
13, 3, 4
Actuator Style
Plunger, Boot Sealed
AC Contact Rating
15A at 480V
Boot Sealed Actuator - Limit Switch
Yes
Number of Mounting Holes
2
Overtravel
0.12 in
NEMA Enclosure Rating
13, 3, 4
Mounting Style
Surface
Pretravel
0.08 in
Operating Temperature - Minimum
-14 Degrees F
Operating Temperature - Maximum
176 Degrees F
Mounting Hole Horizontal Center to Center Distance
25 mm
Boot Sealed Actuator
Boot Included
Directional Movement
Linear
Operating Force - Maximum
28 ozf

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 480V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.76 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.