Shop DAYTON

Limit Switch, Rotary, Roller Lever, 1NC/1NO, 10A at 480V AC, Side Actuator

  • Mfr # 14H179
  • Zoro # G4327294

product price: 
$
30.19
/ea

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 480V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14H179
Zoro #
G4327294
UPC #
190735128909
Country of Origin
Brazil
Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Travel
Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Amps
10
Operating Temp. Range
32 Degrees to 185 Degrees F
Mounting Hole - Limit Switch
(2) 0.16 in dia
Actuator Style
Roller-Lever Arm
IP Rating
IP66
Actuator Location
Side
Body Style (Limit Switch)
Miniature
Limit Switch Style
General Purpose Limit Switch
Mounting Hole Spacing - Limit Switch
0.87 in
Actuator Style (Limit Switch)
Rotary, Roller Lever
Operating Force
8.50 in-oz
Boot Sealed Actuator (Limit Switch)
No
Wiring Entry
1/2 in NPT
Series
Dayton
Contact Form - Limit Switch
1NC/1NO
NEMA Rating
No Nema Rating
Voltage Rating
480V AC
Stem Thread - Limit Switch
No Stem
Actuator Location (Limit Switch)
Side
Electrical Connection
Screw Terminal
Standards
CE, CSA, UL Listed
DC Contact Rating
Not Rated
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Contact Form
1NO/1NC
AC Contact Rating
10 A @ 480 V
Movement
Omnidirectional
Boot Sealed Actuator - Limit Switch
No
Body Material
Thermoplastic
Basic Actuator Style (Limit Switch)
Rotary
Number of Mounting Holes
2
Operating Temperature - Minimum
32 Degrees F
Directional Movement
CCW/CW
Boot Sealed Actuator
No Boot Included
Operating Torque - Maximum
8.5 in-oz
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Temperature - Maximum
185 Degrees F
Mounting Style
Surface

Dimensions

Body Height - Limit Switch
2.46 in
Actuator Length
4.41 in
Body Depth - Limit Switch
1.21 in
Depth
1.22"
Actuator Length - Limit Switch
4.41 in
Height
5.16"
Width
1.22 in
Roller Dia.
20.0mm
Body Width - Limit Switch
1.21 in
Roller Diameter
0.71 in
Body Height
2.46 in
Mounting Hole Diameter
4.06 mm
Arm Length - Maximum
4.41 in
Body Width
1.21 in
Body Depth
1.21 in

Description

Limit Switch, Actuator Style - Limit Switch Rotary, Roller Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 4.41 in, Body Height - Limit Switch 2.46 in, Body Width - Limit Switch 1.21 in, Body Depth - Limit Switch 1.21 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating No NEMA Rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.