Zoro Homepage

Motor, 1/4hp, D/D Blower

  • Mfr # 3LU75

  • Zoro # G2589072


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Rotation
CW/CCW
Duty
Continuous
Includes
Kit for 2.5 in Hub Ring Assembly
Motor Design
Permanent Split Capacitor
Length Less Shaft
5 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LU75
Zoro #
G2589072
UPC #
190735291078
Country of Origin
Multiple

Dimensions

Length Less Shaft
5 9/16 in
Overall Length
11 9/16 in
Shaft Dia.
1/2 in
Shaft Length
6 in
Bolt Circle Dia.
5 1/8 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in

Details

Motor Shaft Rotation
CW/CCW
Duty
Continuous
Includes
Kit for 2.5 in Hub Ring Assembly
Motor Design
Permanent Split Capacitor
Application
Blowers, Fans and Air Circulators
Motor Shaft Design
Double-Flat
Full Load Amps
3.8 A
Motor Mounting Position
All Angle
Hz
60 Hz
Nameplate RPM
1,075
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Capacitor Required
2MDV4
Phase
Single
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
RPM Range
1,001-1,100
Ins. Class
B
Motor Mounting Type
Ring/Stud
No. of Speeds
4
Motor Sub Application
Direct Drive
Voltage
115V AC
Frame
48YZ
HP
1/4
Motor Enclosure Design
Open Air-Over
Motor Service Factor
1
Ring to Ring Center
5 3/16 in
Standards
CSA Certification (258501), UL Recognition (E37403)
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Item
Direct Drive Blower Motor
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Duty Cycle
Continuous
Number of Speeds
4
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 3.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.