Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1.5 HP, Jet Pump

  • Mfr # 5K469

  • Zoro # G2545112


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Body Dia.
6.5 in
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal, Vertical Shaft Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5K469
Zoro #
G2545112
UPC #
190735345153
Country of Origin
Multiple

Dimensions

Body Dia.
6.5 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Shaft Dia. (In.)
5/8

Details

Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal, Vertical Shaft Down
Item
Jet Pump Motor
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Full Load Amps
18.2/9.2-9.1
Motor Design
Capacitor-Start
Nameplate RPM
3,450
HP
1 1/2
Motor Shaft Design
Keyed
Voltage
115/208-230V AC
Motor Mounting Type
Face
RPM Range
3,001-3,600
Ins. Class
B
Standards
CSA Certified (258501), UL Recognized (E37403)
Motor Bearings
Ball
Frame
56C
Motor Thermal Protection
Auto
Includes
Dripcover Kit for Vertical Mounting, Water Slinger, Shaft Key
Phase
Single
Nominal Efficiency
72.8 %
Motor Service Factor
1.3
Motor Sub Application
Jet Pump
Finish
Gray
Shaft Type
Keyed

Description

Jet Pump Motor, Body Dia. 6.5 in, Finish Gray, Frame 56C, Hz 60 Hz, Full Load Amps 18.2/9.2-9.1, HP 1 1/2, Includes Dripcover Kit for Vertical Mounting, Water Slinger, Shaft Key, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.