Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1.5hp, Jet Pump

  • Mfr # 3N090

  • Zoro # G1621636


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1.3
Phase
Three
HP
1 1/2
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face/Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3N090
Zoro #
G1621636
UPC #
190735292594
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6.5 in
Shaft Length
2 5/8 in
Shaft Dia. (In.)
5/8

Details

Motor Service Factor
1.3
Phase
Three
HP
1 1/2
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face/Base
Motor Thermal Protection
None
Ins. Class
B
Motor Mounting Position
Horizontal, Vertical Shaft Down
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Full Load Amps
5.0-5.0/2.5
Standards
CSA Certified (258501), UL Recognized (E47479)
Motor Design
3-Phase
Item
Jet Pump Motor
Voltage
208-230/460V AC
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Includes
Water Slinger
Frame
56J
Motor Application
Pump
RPM Range
3,001-3,600
Motor Sub Application
Jet Pump
Nominal Efficiency
80 %
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Nameplate RPM
3,450
No. of Speeds
1
Finish
Gray
Number of Speeds
1

Description

Jet Pump Motor, Body Dia. 6.5 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 5.0-5.0/2.5, HP 1 1/2, Includes Water Slinger, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.