Zoro Homepage

Motor, 1hp, D/D Blower

  • Mfr # 3LU92

  • Zoro # G3466145


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
Motor Sub Application
Direct Drive
Motor Service Factor
1
Motor Mounting Type
Ring/Stud
Capacitor Required
2MDW2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LU92
Zoro #
G3466145
UPC #
190735291245
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Overall Length
13 7/16 in
Length Less Shaft
7 7/16 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Resilient Ring Dia.
2 1/4 in

Details

Motor Sub Application
Direct Drive
Motor Service Factor
1
Motor Mounting Type
Ring/Stud
Capacitor Required
2MDW2
Max. Ambient Temp.
40 Degrees C
Item
Direct Drive Blower Motor
RPM Range
1,001-1,100
Motor Thermal Protection
Auto
Voltage
208-230V AC
Frame
48YZ
Motor Shaft Design
Double-Flat
Phase
Single
HP
1
Motor Enclosure Design
Open Air-Over
Motor Application
HVAC/R
Motor Mounting Position
All Angle
Standards
CSA Certified (258501), UL Recognized (E37403)
Ins. Class
B
Full Load Amps
5.8-6.8 A
Duty
Continuous
Application
Blowers, Fans and Air Circulators
Nameplate RPM
1,075
Hz
60 Hz
Motor Bearings
Sleeve
Nominal Efficiency
69.4 %
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
No. of Speeds
4
Ring to Ring Center
7 in
Motor Shaft Rotation
CW/CCW
Motor Design
Permanent Split Capacitor
Includes
2-1/2 in Ring Conversion Kit
Duty Cycle
Continuous
Number of Speeds
4
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 208-230V AC, 5.8-6.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.