Motor, PSC, 1/4 HP, 850 RPM, 115V, 48Y, OAO

  • Mfr # 4HZ65BG

  • Zoro # G2522091


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Shaft Length
3 in
Application
Mfr. No. 4HZ28, 4HZ52, 4HZ54
Standards
CSA Certified, UL Recognized
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HZ65BG
Zoro #
G2522091
UPC #
190735326442
Country of Origin
Mexico

Dimensions

Shaft Length
3 in
Shaft Dia.
5/8 in
Length Less Shaft
5 13/16 in

Details

HP
1/4
Application
Mfr. No. 4HZ28, 4HZ52, 4HZ54
Item
Direct Drive Blower Motor
Standards
CSA Certified, UL Recognized
Voltage
115V AC
Motor Shaft Design
Flat
Motor Shaft Rotation
CCWSE
Ins. Class
B
Motor Mounting Position
All Angle
Duty
Continuous Air-over
Motor Thermal Protection
Auto
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Sub Application
Direct Drive
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
850
Motor Service Factor
1
RPM Range
0-1,000
Motor Bearings
Ball
Motor Enclosure Design
Open Air-Over
Full Load Amps
3.2 A
Phase
Single
Capacitor Required
Included
Frame
48Y
Hz
60 Hz
Motor Mounting Type
Ring/Stud
Motor Design
Permanent Split Capacitor
Motor Application
HVAC/R
Duty Cycle
Continuous
Number of Speeds
1
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 115V AC, 3.2 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 3 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.