Pressure Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage

  • Mfr # 45MW14

  • Zoro # G4596159


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45MW14
Zoro #
G4596159
UPC #
190735893012
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
8 3/4 in
Width
6 1/2 in
Manufacturers Warranty Length
1 yr
Length
16 in
Overall Length
16 in
Overall Height
8.75 in
Overall Width
6.5 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Intake Size
1 1/2 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
1 1/2 in

Details

Item
Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
1
Max. Pressure - Pumps
33 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Housing Material
Cast iron
Phase
Three
Outlet
1-1/4"
Impeller Type
Closed
HP
3/4
Includes
Manual
GPM @ 25 PSI
37
Bearing Type
Double Sealed
GPM @ 15 PSI
60
Max. Case Pressure
100 psi
Voltage
208-230/460
Max. Pressure
33 psi
Type
Booster
Motor RPM
3450
GPM @ 20 PSI
52
Max. PSI Boost @ 2-10 GPM
32
Best Efficiency GPM @ PSI
47 @ 25
Wetted Materials
Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Impeller Material
Stainless Steel
Duty
Continuous
Motor Type
Capacitor-Start/Run
Stages
1
Hz
60
Agency Compliance
cULus
Motor Enclosure
Open Dripproof (ODP)
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Frame
56J
Inlet (In.)
1-1/2
Max. PSI Boost @ 30 GPM
28
Motor Ambient Temp. Rating
65 Degrees C
Max. PSI Boost @ 20 GPM
30
GPM @ 30 PSI
19
Amps
3.9-3.6/1.8 A
Inlet
1-1/2"
Standards
cULus Listed
Best Efficiency Pressure
25 psi
Maximum Media Temperature
200 Degrees F
Flow Rate @ 30 psi
19 gpm
For Use With Potable Systems
No
Suction Lift (Maximum)
25 ft
Motor Ambient Temperature (Maximum)
149 Degrees F
Case Pressure (Maximum)
100 psi
Mounting Orientation
Horizontal
Motor Frame Designation
56J NEMA
Duty Cycle
Continuous
Compatible with Media Type
Water
Flow Rate @ 15 psi
60 gpm
Maximum RPM
3,450 RPM
Pumping Application
General Service in Farm, Liquid Transfer, Pressure Boosting, Water Supply
Shut Off Pressure (Maximum)
33 psi
Impeller Design
Closed
Flow Rate @ 20 psi
52 gpm
Pressure Boost (Maximum)
32 psi
Nameplate Voltage
230/460V AC
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Horsepower
3/4 hp
Motor Ambient Temperature (Minimum)
65 Degrees F
Pump Housing Material
Cast Iron
Priming
Manual
Number of Stages
1
Frequency
60 Hz
Discharge Rotation
90 Degrees
Discharge Type
NPT
Intake Type
NPT
Power Source
Corded Electric
Pump Casing Material
Cast Iron
Inlet Standard
NPT
Media Temperature - Minimum
0 Degrees F
Motor Ambient Temperature - Maximum
149 Degrees F
Shut Off Pressure - Maximum
33 psi
Pressure Boost - Maximum
32 psi
Media Temperature - Maximum
200 Degrees F
Discharge Standard
NPT
Case Pressure - Maximum
100 psi
Inlet Gender
Female
Suction Lift - Maximum
25 ft
Installation
Floor Standing
Revolutions Per Minute - Maximum
3,450 RPM
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Minimum
65 Degrees F
Best Efficiency Flow
37 gpm
Full Load Current
3.9-3.6/1.8 A
Flow Rate - Maximum
60 gpm
Feet of Head - Maximum
76 ft

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 20 psi 52 gpm, Flow Rate @ 30 psi 19 gpm, Shut Off Pressure (Maximum) 33 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 3.9-3.6/1.8 A, Best Efficiency Pressure 25 psi, Case Pressure (Maximum) 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.