Shop LEESON

Pressure Washer Motor

  • Mfr # 056B17F5319
  • Zoro # G202578007

product price: 
$
555.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
1,725
Frame
56HC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
056B17F5319
Zoro #
G202578007
UPC #
722856049247
Country of Origin
Mexico
Item
Pressure Washer Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
1,725
Frame
56HC
Motor Shaft Rotation
CW/CCW
Voltage
115V AC, 230V AC
RPM Range
1,701-1,800
Motor Service Factor
1.2
Max. Ambient Temp.
104 Degrees F
Max. SF Amps
21.2/10.6
Starter Required
No
Shaft Material
1144 Stressproof Carbon Steel
Duty Cycle
Continuous
Ins. Class
F
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Full Load Amps
18.8/9.4 A
Motor Shaft Design
Kenod
Regreasable Bearings
Permanently Lubricated Bearings
Motor Bearings
Ball
Conduit Box Position
F3
No. of Speeds
1
Number of Wires
9
Finish
Powder Coated
Phase
Single
Bearing Protection
Double Seal Full Contact (Non-Vented)
Motor Application
Pressure Washer
Motor Mounting Type
Face/Base
Standards
CSA, UL Recognized
Inverter Rating
No
Motor Mounting Position
Horizontal
Motor Thermal Protection
Manual
Motor Frame Material
Rolled Steel
Inverter Rated
Not Inverter Rated
Usable @ 208V
Not Usable at 208V
Weight
51 lb
Hz
60 Hz
Nominal Efficiency
81.5 %
Voltage Compatibility
115V AC, 230V AC
Includes
Key
Part Winding Start Capable
No
Product Type
Pump Motor
Mounting Position
Horizontal
Frame Finish
Powder-Coated
Bearing Lubrication Type
Permanently Lubricated Bearings
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
18 mo
Full Load Current @ 60 Hz
18.8/9.4 A
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.2
Bearing Type
Ball
Service Factor Current
21.2/10.6 A
Sub Application
Pressure Washer
Efficiency Rating
Standard Efficiency (IE1)
Number of Speeds
1
Application
Pump
Frame Material
Steel
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Overall Length
14 13/16 in
Lead Length
9 1/2 in
Body Dia.
7.4 in
Bolt Circle Dia.
5 7/8 in
Height
9 in
Manufacturers Warranty Length
18 mo
Length Less Shaft
12 3/4 in
Shaft Dia.
5/8 in
Shaft Length
2 in
Shaft Diameter
5/8 in
Frame Size
56HC
Bolt Circle Diameter
5 7/8 in
Body Diameter
7.4 in
Wire Rope Length
14 13/16 in
Length
14 13/16 in

Description

Pressure Washer Motor, Bearing Protection Double Seal Full Contact (Non-Vented), Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Finish Powder Coated, Frame 56HC, Hz 60 Hz, Full Load Amps 18.8/9.4, Height 9 in, HP 2, Includes Key, Ins. Class F, Inverter Rated Not Inverter Rated, Inverter Rating No, Lead Length 9 1/2 in, Length Less Shaft 12 3/4 in, Manufacturers Warranty Length 18 mo, Max. Ambient Temp. 104 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.