Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp

  • Mfr # 4JMW6

  • Zoro # G2688576


product price: $733.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Housing Material
304 Stainless Steel
Phase
Single
Voltage
115/230
Max. GPM @ Head
21 gpm @ 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JMW6
Zoro #
G2688576
UPC #
190735326701
Country of Origin
China

Dimensions

Max. Dia. Solids
1/8 in
Width
9 1/4 in
Manufacturers Warranty Length
1 yr
Height
7 7/8 in
Length
12 5/8 in
Overall Length
12.6 in
Overall Height
7.9 in
Overall Width
9.3 in
Shaft Outer Diameter
7/16 in
Intake Pipe Size
3/4 in
Solid Diameter (Maximum)
0.13 in
Discharge Pipe Size
1/2 in

Details

Item
Chemical Resistant Centrifugal Pump
HP
1/3 hp
Housing Material
304 Stainless Steel
Phase
Single
Voltage
115/230
Max. GPM @ Head
21 gpm @ 5 ft
Max. Head
48 ft
Inlet
3/4 in NPT
Best Efficiency GPM @ Head
10 gpm @ 26 ft
Outlet
1/2 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60
Inlet Pressure
128 psi
Screw Material
Stainless Steel
GPM of Water @ 10 Ft. of Head
20
Service Factor
1.6
Max. Specific Gravity
1.0
GPM of Water @ 30 Ft. of Head
4
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
Port Rotation
90 Degrees Increments
Drain Plug
No
Duty
Continuous
Impeller Material
304 Stainless Steel
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Bearing Type
Ball
Seal Type
Mechanical
Amps
6.8/3.4
GPM of Water @ 25 Ft. of Head
11
Motor RPM
3,450 RPM
GPM of Water @ 20 Ft. of Head
15
Max. Fluid Viscosity
31 SUS
Max. Case Pressure
150 psi
Impeller Type
Closed
NEMA/IEC Frame
56J
Motor Type
Permanent Split Capacitor
GPM of Water @ 5 Ft. of Head
21
Min. GPM @ Head
1 gpm @ 40 ft
Shaft Material
Stainless Steel
Best Efficiency Range GPM @ Head
11 to 19 gpm @ 28 to 6 ft
Agency Compliance
CUS
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 40 Ft. of Head
1
Application
Chemical Processing, Circulation, Cooling, Liquids Transfer, Pressure Boosting and Circulating
GPM of Water @ 15 Ft. of Head
18
Includes
Manual
Volute Material
304 Stainless Steel
Standards
CUS
Frequency
60 Hz
Case Pressure (Maximum)
150 psi
Flow Rate @ 25 ft of Head (Maximum)
11 gpm
Viscosity (Maximum)
31 SUS
Flow Rate @ 30 ft of Head (Maximum)
10 gpm
Horsepower (Maximum)
1/3 hp
Impeller Design
Closed
For Use With Potable Systems
No
Media Temperature (Minimum)
40 Degrees F
Intake Pipe Type
NPT
Nameplate Voltage
115/230V AC
Duty Cycle
Continuous
Best Efficiency Head
26 ft
Flow Rate @ 20 ft of Head (Maximum)
18 gpm
Motor Speed (Maximum)
3,450 RPM
Current
6.8 or 3.4 A
Priming
Manual
Flow Rate (Minimum)
1 gpm
Specific Gravity (Maximum)
1
Shut Off Pressure (Maximum)
150 psi
Compatible Motor Frame
56J NEMA
Flow Rate @ 1 ft of Head (Maximum)
24.5 gpm
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Ambient Temperature (Maximum)
104 Degrees F
Best Efficiency Flow
10 gpm
Flow Rate @ 5 ft of Head (Maximum)
23.5 gpm
Discharge Pipe Type
NPT
Feet of Head (Maximum)
50 ft
Flow Rate @ 15 ft of Head (Maximum)
20 gpm
Flow Rate (Maximum)
21 gpm
Flow Rate @ 10 ft of Head (Maximum)
22 gpm
Ambient Temperature (Minimum)
40 Degrees F
Discharge Rotation
90 Degrees Increments
Media Temperature (Maximum)
200 Degrees F
Flow Rate @ 40 ft of Head (Maximum)
2 gpm

Description

Centrifugal Pump, Discharge Pipe Size 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 50 ft, Flow Rate (Maximum) 21 gpm, Horsepower (Maximum) 1/3 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 3/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 22 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.