Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump Head, 3/8 In., 1/2 HP

  • Mfr # 4KHP9

  • Zoro # G2142892


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Port Size
3/8 in
Shaft Dia.
0.5 in
HP @ Free Flow @ 1725 RPM
0.5 hp
HP @ 100 PSI
0.5 hp
Temp. Range
-20 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHP9
Zoro #
G2142892
UPC #
190735328545
Country of Origin
India

Dimensions

Port Size
3/8 in
Shaft Dia.
0.5 in
Length
7 in
Height
3 5/8 in
Width
2 1/2 in
Overall Height
3.6 in
Overall Width
2.5 in
Overall Length
7 in
Connection Size
3/8 in
Shaft Outer Diameter
1/2 in

Details

Item
Rotary Gear Pump Head
HP @ Free Flow @ 1725 RPM
0.5 hp
HP @ 100 PSI
0.5 hp
Temp. Range
-20 Degrees to 210 Degrees F
Max. Viscosity
550 SUS
O-Ring Material
Buna-N
GPM @ 40 PSI
4.2 gpm
Duty Rating
Intermediate
Design
Close Coupled
Recommended Motor HP
1/2 hp
GPM @ 20 PSI
4.3 gpm
GPM @ Freeflow
4.4 gpm
Gear
PB 2 Spur
HP @ Free Flow
0.5 hp
GPM @ Freeflow @ 1725 RPM
4.4 gpm
Max. Pressure
100 psi
Relief Valve
With
Suction Lift
3.6 ft
Shaft Material
304 Stainless Steel
GPM @ 60 PSI
4 gpm
Seal
Mechanical Seal with Stainless Steel, Carbon / Ceramic with Buna- N
Suction Lift @ 1725 RPM
3.6 ft
HP @ 80 PSI
0.5 hp
HP @ 20 PSI
0.5 hp
HP @ 60 PSI
0.5 hp
HP @ 40 PSI
0.5 hp
Pump Body Material
Bronze
GPM @ 80 PSI
3.8 gpm
GPM @ 100 PSI
3.6 gpm
Motor Frame
Carbonator
Pump RPM
1,725 RPM
Includes
Relief Valve
Gear Material
Bronze
Body Material
Bronze
Flow Rate @ 100 psi
3.6 gpm
Flow Rate @ 20 psi
4.3 gpm
Motor Mounting Type
Close Coupled
Flow Rate @ 60 psi
4 gpm
Flow Rate @ 80 psi
3.8 gpm
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Operating Temperature - Maximum
210 Degrees F
Operating Pressure - Maximum
100 psi
Flow Rate @ 40 psi
4.2 gpm
Current
4.1 A
Compatible Motor Frame
Carbonator Mount
Connection Type
NPT
Suction Lift - Maximum
3.6 ft
Viscosity - Maximum
550 SUS
Operating Temperature - Minimum
-20 Degrees F
Required Horsepower
1/2 hp
Gear Design
Spur
Seal Type
Mechanical

Description

Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Carbonator Mount, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.6 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1/2 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 3.6 gpm, Seal Type Mechanical, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.