Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Pump, 125psi, Cast Iron, 1-1/2HP

  • Mfr # 41TK10

  • Zoro # G2576898


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Close Coupled
HP
1 1/2 hp
Voltage
115/230
Motor Frame
56HC
Amps
14.4/7.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41TK10
Zoro #
G2576898
UPC #
00194484255541
Country of Origin
Multiple

Dimensions

Width (In.)
12.8 in
Port Size (In.)
1/2 in
Height (In.)
23.25 in
Length (In.)
8.25 in
Overall Length
8.3 in
Overall Height
23.3 in
Overall Width
12.8 in
Media Intake Connection Size
1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Rotary Gear Pump
Pump Type
Close Coupled
HP
1 1/2 hp
Voltage
115/230
Motor Frame
56HC
Amps
14.4/7.2
Gear Material
Steel
Seal
Viton Mechanical
Phase
Single
GPM @ 20 PSI
10.7 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Bushing
Carbon Graphite
Max. RPM
1,725 RPM
GPM @ 40 PSI
10.6 gpm
GPM @ Freeflow
10.8 gpm
Max. Pressure (PSI)
125 psi
GPM @ 60 PSI
10.5 gpm
Relief Valve
Yes
Shaft Material
Steel
O-Ring
Viton
Max. Viscosity (SSU)
500 SUS
GPM Max.
10.8 gpm
Max. Temp. (F)
280 Degrees F
GPM @ 100 PSI
10.2 gpm
Body Material
Cast Iron
Amps AC
14.4/7.2
Temp. Range
32 Degrees to 280 Degrees F
Suction Lift (Ft.)
12.3 ft
Includes
1K082, 4KHC7
Assembled/Unassembled
Unassembled
Pump Head Included
4KHC7
Motor Included
1K082
O-Ring Material
Viton
Operating Pressure - Maximum
125 psi
Suction Lift -Maximum
12.3 ft
Operating Temperature - Minimum
32 Degrees F
Flow Rate @ 20 psi
10.7 gpm
Horsepower - Maximum
1 1/2 hp
Viscosity - Maximum
500 SUS
Flow Rate @ 60 psi
10.5 gpm
Flow Rate @ 100 psi
10.2 gpm
Gear Design
Spur
Compatible Motor Frame
56HC
Flow Rate @ 40 psi
10.6 gpm
Motor Speed - Maximum
1,725 RPM
Seal Type
Mechanical
Nameplate Voltage
115/230V AC
Motor Mounting Type
Close Coupled
Seal Material
Viton
Bushing Material
Carbon Graphite
Flow Rate - Maximum
10.8 gpm
Operating Temperature - Maximum
280 Degrees F

Description

Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 1/2 in, Gear Design Spur, Gear Material Steel, Suction Lift -Maximum 12.3 ft, Flow Rate - Maximum 10.8 gpm, Seal Type Mechanical, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.