Shop All Shaft Arbors
Dayton
Shaft Arbor, 3/8-24rh
Mfr # 3ZN06
Zoro # G3309661
original price:
$11.55
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Small
- Max. Wheel Width (In.) 1/2 in
- Overall Length (In.) 2 in
- Fits Shaft Dia. (In.) 3/8 in
- For Use With Smaller Fractional Horsepower Motors
Product Information
- Brand Dayton
- MFR # 3ZN06
- Zoro # G3309661
- UPC # 044861006900
- Country of Origin China
- Category Shaft Arbors
Dimensions
Max. Wheel Width (In.) | 1/2 in |
Overall Length (In.) | 2 in |
Fits Shaft Dia. (In.) | 3/8 in |
Thread Length (In.) | 1 1/8 in |
Overall Length | 2 in |
Maximum Wheel Width | 1/2 in |
Washer Outside Diameter | 1 1/4 in |
Thread Size | 3/8"-24 RH |
Fits Shaft Diameter | 3/8 in |
Thread Length | 1 1/8 in |
Details
Description
Shaft Arbor, Fits Shaft Diameter 3/8 in, For Use With Smaller Fractional Horsepower Motors, Includes Flanged Washers, Hex Nut, Thread Length 1 1/8 in, Thread Size 3/8 In.-24 RH, Washer Outside Diameter 1 1/4 in, Maximum Wheel Width 1/2 in, Setscrew Type Socket, Shaft Rotation Counter Clockwise, Overall Length 2 in, Type Small, Application Mounting Various Buffing and Finishing Wheels on Electric Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams External Snap Ring Plier (PL-528)
- LEATHERHEAD TOOLS Lockwood Hook, OAL 2 ft., Flat Black wit (LWH-B2)
- PRO-GRADE TOOLS Impact Extension, 1/2"Dr., 5" (14555)
- DORIAN Tool Post, Quick Change, SDN30, 13-15 In (SDN30BXA)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN17)
- DAYTON Shaft Arbor, 3/8-24rh (3ZN05)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN12)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN11)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN08)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN07)
- WEILER Drive Arbor (96086)
- Dayton Power Drills