Zoro Homepage

Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V

  • Mfr # 2M139

  • Zoro # G2341622


product price: $146.99
/ea
Free Shipping & Returns

Key Features

HP
1/5
Nameplate RPM
10,000
Shaft Dia.
5/16 in
O.C. Mounting
2 7/16 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M139
Zoro #
G2341622
UPC #
190735222997
Country of Origin
United States

Dimensions

Shaft Dia.
5/16 in
Length Less Shaft
4 1/2 in
Shaft Length
1 in
Body Dia.
3 3/8 in
Overall Length
5 1/2 in

Details

HP
1/5
Nameplate RPM
10,000
O.C. Mounting
2 7/16 in
Item
Universal AC/DC Motor
Voltage
115V AC
Frame
Non-Standard
Motor Design
Universal AC/DC
Motor Enclosure Design
Open
Footnotes
32
Standards
UL Recognized
Ins. Class
F
RPM Range
Over 3,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Thermal Protection
None
Full Load Amps
2.9 A
Motor Service Factor
1
Motor Bearings
Sleeve
Motor Mounting Type
Face
Motor Shaft Rotation
CCWSE
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Mounting Position
All Angle
Motor Application
Universal AC/DC Motor
Phase
Single
Application
Used in Appliances, Power Tools, Outdoor Equipment, Food Processing Equipment, Gearmotors, Blowers, Pumps and Other Applications Where High Horsepower Output and Small Size are Required
Average Brush Life
300 hr
Motor Shaft Design
Flat
Usable @ 208V
No
Usable @ 200V
No
Replacement Brushes
1R394
Weight
3.1 lb
No. of Speeds
1
Motor Sub Application
Belt Drive Fan/Blower
Finish
Unfinished

Description

Universal AC/DC Motor, Single Phase, Motor Design Universal AC/DC, 1/5 HP, Nameplate RPM 10,000, No. of Speeds 1, 115V AC Voltage, Full Load Amps 2.9 A, Non-Standard Frame, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open, Motor Mounting Type Face, Motor Mounting Position All Angle, Finish Unfinished, Shaft Dia. 5/16 in, Shaft Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.