Chin Strap, PK10
Mfr # JUGBEDYN
Zoro # G123361818
product price:Â $84.89
/pk 10, $8.49/ea
Sold in multiples of 80 for $6,791.20
Key Features
Attachment Points
Accessory Slot
Includes Chin Pad
Chin Pad Not Included
Product Type
Chin Strap
Color
Black
Material
Textile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JUGBEDYN
Zoro #
G123361818
UPC #
3295249235451
Country of Origin
China
Details
Attachment Points
Accessory Slot
Includes Chin Pad
Chin Pad Not Included
Product Type
Chin Strap
Item
Hard Hat Chin Strap
Color
Black
Material
Textile
Compatible Brand
DELTAPLUS
Compatible Series
Diamond, Onyx
Compatible Manufacturer Part Number
DIAM6WTRBC, DIAM6WTRBL, DIAM6WTRJAFL, DIAM6WTRNO, DIAM6WTRNOCA, DIAM6WTRORFL, DIAM6WTRROFL, DIAM6WTRVEFL
Compatible Product Type
Helmets
Description
Hard Hat Chin Strap, Attachment Points Accessory Slot, Number of Attachment Points 4, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.