Safety Helmet

  • Mfr # DIAM6WTRBL

  • Zoro # G923358360


product price:  $19.29
/ea
Sold in multiples of 20 for $385.80

Key Features

High-Visibility
Not High-Visibility
Includes
Replaceable Brow Pad
Standards
ANSI-ISEA Z89.1, CE, EN397:2012
Compatible Suspension Brand
DELTA PLUS
Compatible Suspension Manufacturer Part Number
HARNESS VI
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIAM6WTRBL
Zoro #
G923358360
UPC #
3295249256241
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

High-Visibility
Not High-Visibility
Includes
Replaceable Brow Pad
Standards
ANSI-ISEA Z89.1, CE, EN397:2012
Compatible Suspension Brand
DELTA PLUS
Compatible Suspension Manufacturer Part Number
HARNESS VI
Number of Suspension Points
8
ANSI Electrical Class
Class C
Headwear Style
Front Brim
Item
Hard Hat
Shell Material
ABS
Graphics Type
No Graphics
Reflective Decal Color
Silver
Reverse Donning
Reversible
Accessory Mounting Options
Earmuff Mount
Series
Diamond VI
Venting
Yes
ANSI Impact Type
Type 1
Includes Chin Strap
No
Includes Accessory Slots
Yes
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Application
Construction, Demolition, Forestry, General Purpose
Shell Color
Blue
Includes Reflective Decals
Yes
Weight
374 g

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 374 g, Reverse Donning Reversible, Compatible Suspension Manufacturer Part Number HARNESS VI, Standards ANSI-ISEA Z89.1, CE, EN397:2012, Series Diamond VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.