Safety Helmet

  • Mfr # DIAM6WTRNO

  • Zoro # G423360948


product price:  $19.29
/ea
Sold in multiples of 20 for $385.80

Key Features

Compatible Suspension Brand
DELTA PLUS
Graphics Type
No Graphics
Includes
Replaceable Brow Pad
Reverse Donning
Reversible
High-Visibility
Not High-Visibility
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIAM6WTRNO
Zoro #
G423360948
UPC #
3295249256197
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Brand
DELTA PLUS
Graphics Type
No Graphics
Item
Hard Hat
Includes
Replaceable Brow Pad
Reverse Donning
Reversible
High-Visibility
Not High-Visibility
Shell Color
Black
Includes Reflective Decals
Yes
Includes Chin Strap
No
Shell Material
ABS
Accessory Mounting Options
Earmuff Mount
Reflective Decal Color
Silver
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Application
Construction, Demolition, Forestry, General Purpose
Standards
ANSI-ISEA Z89.1, CE, EN397:2012
Weight
374 g
Series
Diamond VI
Shell Pattern
Solid
Venting
Yes
Compatible Suspension Manufacturer Part Number
HARNESS VI
Includes Accessory Slots
Yes
ANSI Impact Type
Type 1
Headwear Style
Front Brim
ANSI Electrical Class
Class C

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 374 g, Reverse Donning Reversible, Compatible Suspension Manufacturer Part Number HARNESS VI, Standards ANSI-ISEA Z89.1, CE, EN397:2012, Series Diamond VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.