Safety Helmet

  • Mfr # DIAM6WTRBC

  • Zoro # G423356262


product price:  $19.29
/ea
Sold in multiples of 20 for $385.80

Key Features

Shell Color
White
Shell Pattern
Solid
Includes Accessory Slots
Yes
High-Visibility
Not High-Visibility
Number of Suspension Points
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIAM6WTRBC
Zoro #
G423356262
UPC #
3295249256234
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Shell Color
White
Shell Pattern
Solid
Includes Accessory Slots
Yes
High-Visibility
Not High-Visibility
Number of Suspension Points
8
Reflective Decal Color
Silver
Suspension Adjustment Type
Ratchet
Headwear Style
Front Brim
Item
Hard Hat
Compatible Suspension Manufacturer Part Number
HARNESS VI
ANSI Electrical Class
Class C
Venting
Yes
Accessory Mounting Options
Earmuff Mount
Reverse Donning
Reversible
Shell Material
ABS
ANSI Impact Type
Type 1
Includes
Replaceable Brow Pad
Graphics Type
No Graphics
Standards
ANSI-ISEA Z89.1, CE, EN397:2012
Includes Chin Strap
No
Weight
374 g
Application
Construction, Demolition, Forestry, General Purpose
Series
Diamond VI
Compatible Suspension Brand
DELTA PLUS
Includes Reflective Decals
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 374 g, Reverse Donning Reversible, Compatible Suspension Manufacturer Part Number HARNESS VI, Standards ANSI-ISEA Z89.1, CE, EN397:2012, Series Diamond VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.