Safety Helmet

  • Mfr # DIAM6WTRJAFL

  • Zoro # G323361021


product price:  $19.29
/ea
Sold in multiples of 20 for $385.80

Key Features

Accessory Mounting Options
Earmuff Mount
Graphics Type
No Graphics
Shell Pattern
Solid
Shell Material
ABS
Includes Reflective Decals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIAM6WTRJAFL
Zoro #
G323361021
UPC #
3295249256258
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Accessory Mounting Options
Earmuff Mount
Graphics Type
No Graphics
Shell Pattern
Solid
Shell Material
ABS
Includes Reflective Decals
Yes
Weight
374 g
Application
Construction, Demolition, Forestry, General Purpose
Shell Color
Yellow
Item
Hard Hat
Reverse Donning
Reversible
Number of Suspension Points
8
Compatible Suspension Brand
DELTA PLUS
Series
Diamond VI
ANSI Impact Type
Type 1
Reflective Decal Color
Silver
Includes Accessory Slots
Yes
Compatible Suspension Manufacturer Part Number
HARNESS VI
High-Visibility
Not High-Visibility
Includes Chin Strap
No
Suspension Adjustment Type
Ratchet
Headwear Style
Front Brim
ANSI Electrical Class
Class C
Standards
ANSI-ISEA Z89.1, CE, EN397:2012
Includes
Replaceable Brow Pad
Venting
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 374 g, Reverse Donning Reversible, Compatible Suspension Manufacturer Part Number HARNESS VI, Standards ANSI-ISEA Z89.1, CE, EN397:2012, Series Diamond VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.