Safety Helmet

  • Mfr # DIAM6WTRNOCA

  • Zoro # G123356791


product price:  $28.99
/ea
Sold in multiples of 20 for $579.80

Key Features

Size - Alpha
One Size
Graphics Type
No Graphics
Series
Diamond VI
Includes
Replaceable Brow Pad
Accessory Mounting Options
Earmuff Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIAM6WTRNOCA
Zoro #
G123356791
UPC #
3295249286972
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Graphics Type
No Graphics
Series
Diamond VI
Includes
Replaceable Brow Pad
Accessory Mounting Options
Earmuff Mount
Compatible Suspension Manufacturer Part Number
HARNESS VI
Headwear Style
Front Brim
Shell Pattern
Pattern
Includes Chin Strap
No
Reverse Donning
Reversible
ANSI Impact Type
Type 1
Includes Reflective Decals
Yes
Shell Material
ABS
High-Visibility
Not High-Visibility
Venting
Yes
Weight
374 g
ANSI Electrical Class
Class C
Reflective Decal Color
Silver
Includes Accessory Slots
Yes
Item
Hard Hat
Shell Color
Carbon Black
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Application
Construction, Demolition, Forestry, General Purpose
Compatible Suspension Brand
DELTA PLUS
Standards
ANSI-ISEA Z89.1, CE, EN397:2012

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 374 g, Reverse Donning Reversible, Compatible Suspension Manufacturer Part Number HARNESS VI, Standards ANSI-ISEA Z89.1, CE, EN397:2012, Series Diamond VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.