Safety Helmet

  • Mfr # DIAM6WTRROFL

  • Zoro # G323358793


product price:  $19.29
/ea
Sold in multiples of 20 for $385.80

Key Features

Series
Diamond VI
Application
Construction, Demolition, Forestry, General Purpose
Includes Chin Strap
No
Accessory Mounting Options
Earmuff Mount
Number of Suspension Points
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIAM6WTRROFL
Zoro #
G323358793
UPC #
3295249256210
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Series
Diamond VI
Application
Construction, Demolition, Forestry, General Purpose
Includes Chin Strap
No
Accessory Mounting Options
Earmuff Mount
Number of Suspension Points
8
Includes Accessory Slots
Yes
Weight
374 g
ANSI Impact Type
Type 1
Compatible Suspension Brand
DELTA PLUS
Headwear Style
Front Brim
Includes Reflective Decals
Yes
High-Visibility
Not High-Visibility
Shell Color
Red
Reflective Decal Color
Silver
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
Venting
Yes
ANSI Electrical Class
Class C
Shell Material
ABS
Item
Hard Hat
Standards
ANSI-ISEA Z89.1, CE, EN397:2012
Shell Pattern
Solid
Includes
Replaceable Brow Pad
Reverse Donning
Reversible
Compatible Suspension Manufacturer Part Number
HARNESS VI

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 374 g, Reverse Donning Reversible, Compatible Suspension Manufacturer Part Number HARNESS VI, Standards ANSI-ISEA Z89.1, CE, EN397:2012, Series Diamond VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.