Corrosives Safety Storage Cabinet, 66 gal, 0 Shelves, Polyethylene, 42 in W x 78 in H x 61 1/2 in D

  • Mfr # K22-0545

  • Zoro # G416049355


product price:  $1,741.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
66 gal
Number of Shelves
0
Material
Polyethylene
Exterior Height
78 in
Exterior Depth
61 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K22-0545
Zoro #
G416049355
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
78 in
Exterior Depth
61 1/2 in
Exterior Width
42 in

Details

Item
Corrosives Safety Storage Cabinet
Storage Capacity
66 gal
Number of Shelves
0
Material
Polyethylene
Color
Blue
Door Handle Type
T-Handle
Cabinet Format
Standard
Drum Capacity
2
Door Closure Type
Manual
NFPA 30
Not NFPA 30 Compliant
Features
High Chemical Resistance, Integrated Forklift Pockets, Integrated Spill Pallet, Rugged Corrosion-Free and Weather-Resistant
Door Type
Hinged
Includes Legs
Legs Not Included
Number of Doors
2
Lock Type
Keyed
Sump Capacity
66 gal
Indoor/Outdoor
Outdoor
Includes Rollers
Rollers Not Included
Storage Chemical Type
Corrosives
Other Standards
OSHA, SPCC
Storage Container Type
Drums
Drum Storage Orientation
Vertical

Description

Poly Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products