Shop DEWITT
See all product information
Create Account
Weedpopper with Rocker, Allows Leverage when Popping Up Weeds
- Mfr # 31-3482
- Zoro # G523392207
product price:
$
34.95
/ea
Key Features
Width
3 in
Includes
One DeWit Weedpopper
Hand-Crafted
Yes
For Use With
Gardening, Planting and Ourdoor Work
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-3482
- Zoro #
- G523392207
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Width
- 3 in
- Height
- 1 in
- Length
- 11.5 in
- Blade Size
- Hand Tools
Details
- Includes
- One DeWit Weedpopper
- Hand-Crafted
- Yes
- For Use With
- Gardening, Planting and Ourdoor Work
- Blade Material
- Hardened Boron Steel
- Color
- Grey and Brown
- Item
- DeWit Weedpopper
- Material
- Ash Wood
Description
DeWit Weedpopper Product Details: Dandelion with rocker arm Rocker gives leverage when popping up weeds Dimensions: Total: 11.8”L x 2"W #31-3482 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.