Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-81X-10FT ; D6835
Zoro # G524427892
product price:Â
$
26.15
/ea
Key Features
Overall Length
10 ft
Number of Strands
1
Pin Contruction
Cottered
Series
Conveyor Chain
Chain Number
81X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-81X-10FT ; D6835
- Zoro #
- G524427892
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Series
- Conveyor Chain
- Chain Number
- 81X
- Material
- Carbon Steel
- Industry Chain Pitch
- 2-39/64 in
- Item
- Roller Chain