Shop DIXON

Centrifugal Pump

  • Mfr # BC516M215VA
  • Zoro # G324151850

product price: 
$
2,985.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
1,200 gpm
Impeller Diameter
6 in
Volute Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Pump Shaft Rotation Direction
CCW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC516M215VA
Zoro #
G324151850
UPC #
-
Country of Origin
China
Flow Rate (Maximum)
1,200 gpm
Volute Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Pump Shaft Rotation Direction
CCW
Viscosity (Maximum)
500 cps
Series Family
BC
Impeller Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Type
Mechanical
Specific Gravity (Maximum)
1.5
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Ambient Temperature - Maximum
212 Degrees F
Product Type
Pump Head
Shaft Material
316L Stainless Steel
Priming
Manual
Pumping Application
Beverage Processing, Food Processing
For Use With Potable Systems
No
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Pump Housing Material
316L Stainless Steel
Best Efficiency Head
34 ft
Best Efficiency Flow
102 gpm
Feet of Head (Maximum)
42 ft
Pump Drive Configuration
Close-Coupled
Media Temperature - Maximum
212 Degrees F
NPSHr
15 ft
Discharge Rotation Increments
90 Degrees
Compatible with Brand
Ampco, Topline, Waukesha/SPX

Dimensions

Impeller Diameter
6 in
For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Inlet Diameter
2 1/2 in
Overall Height
7.88 in
Sized for Horsepower
2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.