Shop DIXON

Centrifugal Pump

  • Mfr # BC428M217EC
  • Zoro # G924151595

product price: 
$
4,348.99
/ea
Free Shipping & Returns

Key Features

Specific Gravity (Maximum)
1.5
For Motor Frame Size
182TC, 184TC
For Use With Potable Systems
No
Product Type
Pump Head
Priming
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC428M217EC
Zoro #
G924151595
UPC #
-
Country of Origin
China
Specific Gravity (Maximum)
1.5
For Use With Potable Systems
No
Product Type
Pump Head
Priming
Manual
Motor Speed (Maximum)
3,500 RPM
Volute Material
316L Stainless Steel
Shaft Seal Type
Mechanical
Ambient Temperature - Minimum
32 Degrees F
Shaft Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Viscosity (Maximum)
500 cps
Ambient Temperature - Maximum
212 Degrees F
Pump Shaft Rotation Direction
CCW
Impeller Material
316L Stainless Steel
Pump Housing Material
316L Stainless Steel
Series Family
BC
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Pumping Application
Beverage Processing, Food Processing
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Best Efficiency Head
36 ft
NPSHr
15 ft
Best Efficiency Flow
180 gpm
Media Temperature - Maximum
212 Degrees F
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
45 ft

Dimensions

For Motor Frame Size
182TC, 184TC
Impeller Diameter
8 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
4 in
Overall Height
7.88 in
Sized for Horsepower
5 hp
Discharge Diameter
2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.