Shop DIXON

Centrifugal Pump

  • Mfr # BC114M207EA
  • Zoro # G624152014

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Inlet Diameter
1 1/2 in
Impeller Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC114M207EA
Zoro #
G624152014
UPC #
-
Country of Origin
China
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Impeller Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Shaft Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Flow Rate (Maximum)
1,200 gpm
For Use With Potable Systems
No
Motor Speed (Maximum)
3,500 RPM
Viscosity (Maximum)
500 cps
Pumping Application
Beverage Processing, Food Processing
Priming
Manual
Ambient Temperature - Maximum
212 Degrees F
Volute Material
316L Stainless Steel
Series Family
BC
Shaft Seal Type
Mechanical
Ambient Temperature - Minimum
32 Degrees F
Pump Shaft Rotation Direction
CCW
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Flow
52 gpm
Media Temperature - Maximum
212 Degrees F
Best Efficiency Head
15 ft
Feet of Head (Maximum)
20 ft
NPSHr
30 ft
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees

Dimensions

Inlet Diameter
1 1/2 in
For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Impeller Diameter
4 in
Overall Height
6.63 in
Sized for Horsepower
1/2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.