Shop DIXON

Centrifugal Pump

  • Mfr # BC216M213VA
  • Zoro # G424151569

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Inlet Diameter
2 in
Motor Speed (Maximum)
3,500 RPM
Viscosity (Maximum)
500 cps
Impeller Diameter
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M213VA
Zoro #
G424151569
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Motor Speed (Maximum)
3,500 RPM
Viscosity (Maximum)
500 cps
Volute Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
For Use With Potable Systems
No
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Impeller Material
316L Stainless Steel
Series Family
BC
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Shaft Seal Type
Mechanical
Shaft Material
316L Stainless Steel
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Product Type
Pump Head
Flow Rate (Maximum)
1,200 gpm
Ambient Temperature - Maximum
212 Degrees F
Priming
Manual
Specific Gravity (Maximum)
1.5
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
37 ft
NPSHr
20 ft
Best Efficiency Head
30 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Flow
77 gpm
Discharge Rotation Increments
90 Degrees

Dimensions

Inlet Diameter
2 in
Impeller Diameter
6 in
For Motor Frame Size
56C
Overall Height
6.63 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Sized for Horsepower
2 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.