Shop DIXON

Centrifugal Pump

  • Mfr # BC516M213VA
  • Zoro # G124151715

product price: 
$
2,985.99
/ea
Free Shipping & Returns

Key Features

For Use With Potable Systems
No
Manufacturer Warranty Length
1 yr
Overall Height
7.88 in
Volute Material
316L Stainless Steel
Shaft Seal Material
Carbon/FKM/Silicon Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC516M213VA
Zoro #
G124151715
UPC #
-
Country of Origin
China
For Use With Potable Systems
No
Volute Material
316L Stainless Steel
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Ambient Temperature - Maximum
212 Degrees F
Shaft Seal Type
Mechanical
Impeller Material
316L Stainless Steel
Product Type
Pump Head
Pump Shaft Rotation Direction
CCW
Priming
Manual
Viscosity (Maximum)
500 cps
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Shaft Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Pumping Application
Beverage Processing, Food Processing
Motor Speed (Maximum)
3,500 RPM
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Series Family
BC
Specific Gravity (Maximum)
1.5
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Head
28 ft
NPSHr
15 ft
Media Temperature - Maximum
212 Degrees F
Feet of Head (Maximum)
34 ft
Discharge Rotation Increments
90 Degrees
Best Efficiency Flow
84 gpm
Pump Drive Configuration
Close-Coupled

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
7.88 in
Impeller Diameter
6 in
For Motor Frame Size
56C
Inlet Diameter
2 1/2 in
Sized for Horsepower
2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.