Shop DIXON

Centrifugal Pump

  • Mfr # BC216M214EA
  • Zoro # G324151720

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Material
Carbon/EPDM/Silicon Carbide
For Motor Frame Size
56C
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
For Use With Potable Systems
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M214EA
Zoro #
G324151720
UPC #
-
Country of Origin
China
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
For Use With Potable Systems
No
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Impeller Material
316L Stainless Steel
Priming
Manual
Flow Rate (Maximum)
1,200 gpm
Shaft Seal Type
Mechanical
Volute Material
316L Stainless Steel
Series Family
BC
Pumping Application
Beverage Processing, Food Processing
Shaft Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Specific Gravity (Maximum)
1.5
Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Ambient Temperature - Maximum
212 Degrees F
Pump Shaft Rotation Direction
CCW
Media Temperature - Maximum
212 Degrees F
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Flow
83 gpm
Feet of Head (Maximum)
39 ft
Best Efficiency Head
32 ft
NPSHr
20 ft
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees

Dimensions

For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Impeller Diameter
6 in
Inlet Diameter
2 in
Overall Height
6.63 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
2 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.