Shop DIXON

Centrifugal Pump

  • Mfr # BC218M219VC
  • Zoro # G224151981

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Beverage Processing, Food Processing
Impeller Material
316L Stainless Steel
Inlet Diameter
2 in
Shaft Material
316L Stainless Steel
Shaft Seal Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M219VC
Zoro #
G224151981
UPC #
-
Country of Origin
China
Pumping Application
Beverage Processing, Food Processing
Impeller Material
316L Stainless Steel
Shaft Material
316L Stainless Steel
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
212 Degrees F
Series Family
BC
Volute Material
316L Stainless Steel
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Specific Gravity (Maximum)
1.5
For Use With Potable Systems
No
Pump Shaft Rotation Direction
CCW
Viscosity (Maximum)
500 cps
Ambient Temperature - Minimum
32 Degrees F
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Best Efficiency Head
43 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Flow
110 gpm
Discharge Rotation Increments
90 Degrees
NPSHr
14 ft
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
57 ft
Media Temperature - Maximum
212 Degrees F

Dimensions

Inlet Diameter
2 in
For Motor Frame Size
182TC, 184TC
Impeller Diameter
8 in
Overall Height
7.88 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
5 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.