Shop DIXON

Centrifugal Pump

  • Mfr # BC218M219EC
  • Zoro # G824152500

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

For Motor Frame Size
182TC, 184TC
Flow Rate (Maximum)
1,200 gpm
Shaft Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M219EC
Zoro #
G824152500
UPC #
-
Country of Origin
China
Flow Rate (Maximum)
1,200 gpm
Shaft Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
For Use With Potable Systems
No
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Series Family
BC
Viscosity (Maximum)
500 cps
Volute Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Ambient Temperature - Maximum
212 Degrees F
Impeller Material
316L Stainless Steel
Priming
Manual
Product Type
Pump Head
Ambient Temperature - Minimum
32 Degrees F
Shaft Seal Type
Mechanical
Pumping Application
Beverage Processing, Food Processing
Pump Shaft Rotation Direction
CCW
Pump Housing Material
316L Stainless Steel
Feet of Head (Maximum)
57 ft
Best Efficiency Flow
110 gpm
Discharge Rotation Increments
90 Degrees
Best Efficiency Head
43 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Pump Drive Configuration
Close-Coupled
Media Temperature - Maximum
212 Degrees F
NPSHr
14 ft

Dimensions

For Motor Frame Size
182TC, 184TC
Manufacturer Warranty Length
1 yr
Overall Height
7.88 in
Inlet Diameter
2 in
Impeller Diameter
8 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
5 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.