Shop DIXON

Centrifugal Pump

  • Mfr # BC328M223EC
  • Zoro # G624152083

product price: 
$
4,380.99
/ea
Free Shipping & Returns

Key Features

For Motor Frame Size
182TC, 184TC
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Pump Shaft Rotation Direction
CCW
Impeller Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC328M223EC
Zoro #
G624152083
UPC #
-
Country of Origin
China
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Pump Shaft Rotation Direction
CCW
Impeller Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Ambient Temperature - Maximum
212 Degrees F
Specific Gravity (Maximum)
1.5
For Use With Potable Systems
No
Volute Material
316L Stainless Steel
Series Family
BC
Ambient Temperature - Minimum
32 Degrees F
Flow Rate (Maximum)
1,200 gpm
Priming
Manual
Shaft Material
316L Stainless Steel
Product Type
Pump Head
Shaft Seal Type
Mechanical
Viscosity (Maximum)
500 cps
Pump Housing Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Best Efficiency Head
60 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
NPSHr
21 ft
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
72 ft
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
260 gpm

Dimensions

For Motor Frame Size
182TC, 184TC
Overall Height
7.88 in
Inlet Diameter
3 in
Impeller Diameter
8 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
7 1/2 hp
Discharge Diameter
2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.