Shop DIXON

Centrifugal Pump

  • Mfr # BC516M209EA
  • Zoro # G624151529

product price: 
$
2,985.99
/ea
Free Shipping & Returns

Key Features

Shaft Material
316L Stainless Steel
For Motor Frame Size
56C
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
For Use With Potable Systems
No
Volute Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC516M209EA
Zoro #
G624151529
UPC #
-
Country of Origin
China
Shaft Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
For Use With Potable Systems
No
Volute Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Ambient Temperature - Minimum
32 Degrees F
Priming
Manual
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Shaft Seal Type
Mechanical
Impeller Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Flow Rate (Maximum)
1,200 gpm
Ambient Temperature - Maximum
212 Degrees F
Motor Speed (Maximum)
3,500 RPM
Pump Housing Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Series Family
BC
Specific Gravity (Maximum)
1.5
Product Type
Pump Head
Discharge Rotation Increments
90 Degrees
Best Efficiency Flow
55 gpm
Pump Drive Configuration
Close-Coupled
NPSHr
15 ft
Best Efficiency Head
18 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
22 ft
Media Temperature - Maximum
212 Degrees F

Dimensions

For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Inlet Diameter
2 1/2 in
Overall Height
7.88 in
Impeller Diameter
6 in
Sized for Horsepower
1 1/2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.