Shop DIXON

Centrifugal Pump

  • Mfr # BC218M217VC
  • Zoro # G124151517

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Pump Housing Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M217VC
Zoro #
G124151517
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Pump Housing Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Flow Rate (Maximum)
1,200 gpm
Priming
Manual
Motor Speed (Maximum)
3,500 RPM
For Use With Potable Systems
No
Impeller Material
316L Stainless Steel
Product Type
Pump Head
Pumping Application
Beverage Processing, Food Processing
Shaft Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Viscosity (Maximum)
500 cps
Ambient Temperature - Maximum
212 Degrees F
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Shaft Seal Type
Mechanical
Series Family
BC
Best Efficiency Flow
94 gpm
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
37 ft
NPSHr
14 ft
Feet of Head (Maximum)
49 ft

Dimensions

Impeller Diameter
8 in
For Motor Frame Size
182TC, 184TC
Inlet Diameter
2 in
Overall Height
7.88 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Sized for Horsepower
3 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.