Shop DIXON

Centrifugal Pump

  • Mfr # BP441M277EH
  • Zoro # G424151965

product price: 
$
11,674.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
1 yr
Specific Gravity (Maximum)
1.5
Impeller Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Ambient Temperature - Minimum
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BP441M277EH
Zoro #
G424151965
UPC #
-
Country of Origin
China
Specific Gravity (Maximum)
1.5
Impeller Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Ambient Temperature - Minimum
32 Degrees F
Pump Shaft Rotation Direction
CCW
Series Family
BP
Pump Housing Material
316L Stainless Steel
Shaft Material
316L Stainless Steel
Shaft Seal Type
Mechanical
For Use With Potable Systems
No
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Ambient Temperature - Maximum
212 Degrees F
Flow Rate (Maximum)
1,200 gpm
Product Type
Pump Head
Pumping Application
Beverage Processing, Food Processing
Priming
Manual
Volute Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
NPSHr
21 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Flow
72 gpm
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
120 ft
Discharge Rotation Increments
90 Degrees
Best Efficiency Head
96 ft

Dimensions

Manufacturer Warranty Length
1 yr
For Motor Frame Size
284TC, 286TC
Inlet Diameter
4 in
Overall Height
14.63 in
Impeller Diameter
10 in
Sized for Horsepower
30 hp
Discharge Diameter
4 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.