Shop DIXON

Centrifugal Pump

  • Mfr # BC428M223ED
  • Zoro # G424151477

product price: 
$
4,348.99
/ea
Free Shipping & Returns

Key Features

Viscosity (Maximum)
500 cps
Impeller Diameter
8 in
For Motor Frame Size
213TC, 215TC
Specific Gravity (Maximum)
1.5
Volute Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC428M223ED
Zoro #
G424151477
UPC #
-
Country of Origin
China
Viscosity (Maximum)
500 cps
Specific Gravity (Maximum)
1.5
Volute Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Ambient Temperature - Minimum
32 Degrees F
For Use With Potable Systems
No
Product Type
Pump Head
Pumping Application
Beverage Processing, Food Processing
Series Family
BC
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Motor Speed (Maximum)
3,500 RPM
Priming
Manual
Pump Shaft Rotation Direction
CCW
Pump Housing Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Shaft Material
316L Stainless Steel
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
212 Degrees F
Best Efficiency Head
62 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
74 ft
Best Efficiency Flow
320 gpm
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
90 Degrees
NPSHr
15 ft
Pump Drive Configuration
Close-Coupled

Dimensions

Impeller Diameter
8 in
For Motor Frame Size
213TC, 215TC
Overall Height
9.56 in
Inlet Diameter
4 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
10 hp
Discharge Diameter
2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.