Shop DIXON

Centrifugal Pump

  • Mfr # BC214M207EA
  • Zoro # G524151889

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
2 in
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
212 Degrees F
Series Family
BC
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC214M207EA
Zoro #
G524151889
UPC #
-
Country of Origin
China
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
212 Degrees F
Series Family
BC
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
For Use With Potable Systems
No
Volute Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Motor Speed (Maximum)
3,500 RPM
Viscosity (Maximum)
500 cps
Product Type
Pump Head
Specific Gravity (Maximum)
1.5
Priming
Manual
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Impeller Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Pump Housing Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Pumping Application
Beverage Processing, Food Processing
Shaft Material
316L Stainless Steel
Best Efficiency Flow
48 gpm
NPSHr
29 ft
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
19 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Media Temperature - Maximum
212 Degrees F
Best Efficiency Head
15 ft

Dimensions

Inlet Diameter
2 in
Overall Height
6.63 in
For Motor Frame Size
56C
Impeller Diameter
4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Sized for Horsepower
1/2 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.