Shop DIXON

Centrifugal Pump

  • Mfr # BP441M277VH
  • Zoro # G924152479

product price: 
$
11,674.99
/ea
Free Shipping & Returns

Key Features

For Motor Frame Size
284TC, 286TC
For Use With Potable Systems
No
Motor Speed (Maximum)
3,500 RPM
Pump Shaft Rotation Direction
CCW
Pump Housing Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BP441M277VH
Zoro #
G924152479
UPC #
-
Country of Origin
China
For Use With Potable Systems
No
Motor Speed (Maximum)
3,500 RPM
Pump Shaft Rotation Direction
CCW
Pump Housing Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Pumping Application
Beverage Processing, Food Processing
Impeller Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Series Family
BP
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Shaft Seal Type
Mechanical
Specific Gravity (Maximum)
1.5
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Ambient Temperature - Minimum
32 Degrees F
Volute Material
316L Stainless Steel
Product Type
Pump Head
Shaft Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Feet of Head (Maximum)
120 ft
Best Efficiency Flow
72 gpm
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
90 Degrees
Best Efficiency Head
96 ft
NPSHr
21 ft
Pump Drive Configuration
Close-Coupled
Compatible with Brand
Ampco, Topline, Waukesha/SPX

Dimensions

For Motor Frame Size
284TC, 286TC
Impeller Diameter
10 in
Overall Height
14.63 in
Inlet Diameter
4 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
30 hp
Discharge Diameter
4 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.