Shop DIXON

Centrifugal Pump

  • Mfr # BC218M222VC
  • Zoro # G824151701

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Impeller Diameter
8 in
Motor Speed (Maximum)
3,500 RPM
Shaft Material
316L Stainless Steel
For Use With Potable Systems
No
Pump Housing Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M222VC
Zoro #
G824151701
UPC #
-
Country of Origin
China
Motor Speed (Maximum)
3,500 RPM
Shaft Material
316L Stainless Steel
For Use With Potable Systems
No
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Flow Rate (Maximum)
1,200 gpm
Priming
Manual
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Series Family
BC
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Specific Gravity (Maximum)
1.5
Shaft Seal Type
Mechanical
Ambient Temperature - Minimum
32 Degrees F
Product Type
Pump Head
Viscosity (Maximum)
500 cps
Impeller Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Pump Shaft Rotation Direction
CCW
Best Efficiency Head
55 ft
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
90 Degrees
NPSHr
14 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
75 ft
Best Efficiency Flow
140 gpm

Dimensions

Impeller Diameter
8 in
Overall Height
7.88 in
Inlet Diameter
2 in
For Motor Frame Size
182TC, 184TC
Manufacturer Warranty Length
1 yr
Sized for Horsepower
5 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.