Shop DIXON

Centrifugal Pump

  • Mfr # BC516M209VA
  • Zoro # G424152139

product price: 
$
2,985.99
/ea
Free Shipping & Returns

Key Features

For Use With Potable Systems
No
For Motor Frame Size
56C
Priming
Manual
Shaft Seal Type
Mechanical
Overall Height
7.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC516M209VA
Zoro #
G424152139
UPC #
-
Country of Origin
China
For Use With Potable Systems
No
Priming
Manual
Shaft Seal Type
Mechanical
Ambient Temperature - Minimum
32 Degrees F
Shaft Material
316L Stainless Steel
Series Family
BC
Ambient Temperature - Maximum
212 Degrees F
Impeller Material
316L Stainless Steel
Pump Housing Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Product Type
Pump Head
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Viscosity (Maximum)
500 cps
Motor Speed (Maximum)
3,500 RPM
Volute Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Pumping Application
Beverage Processing, Food Processing
Pump Shaft Rotation Direction
CCW
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pump Drive Configuration
Close-Coupled
Compatible with Brand
Ampco, Topline, Waukesha/SPX
NPSHr
15 ft
Best Efficiency Flow
55 gpm
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
22 ft
Best Efficiency Head
18 ft
Media Temperature - Maximum
212 Degrees F

Dimensions

For Motor Frame Size
56C
Overall Height
7.88 in
Impeller Diameter
6 in
Inlet Diameter
2 1/2 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
1 1/2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.