Shop DIXON

Centrifugal Pump

  • Mfr # BC216M209VA
  • Zoro # G924151601

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Viscosity (Maximum)
500 cps
Pump Shaft Rotation Direction
CCW
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pump Housing Material
316L Stainless Steel
Series Family
BC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M209VA
Zoro #
G924151601
UPC #
-
Country of Origin
China
Viscosity (Maximum)
500 cps
Pump Shaft Rotation Direction
CCW
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pump Housing Material
316L Stainless Steel
Series Family
BC
Priming
Manual
Ambient Temperature - Minimum
32 Degrees F
Shaft Seal Type
Mechanical
Volute Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
Specific Gravity (Maximum)
1.5
Impeller Material
316L Stainless Steel
Product Type
Pump Head
Pumping Application
Beverage Processing, Food Processing
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Ambient Temperature - Maximum
212 Degrees F
For Use With Potable Systems
No
Flow Rate (Maximum)
1,200 gpm
Shaft Material
316L Stainless Steel
Feet of Head (Maximum)
24 ft
Media Temperature - Maximum
212 Degrees F
Best Efficiency Head
19 ft
NPSHr
20 ft
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Flow
51 gpm

Dimensions

Impeller Diameter
6 in
For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Inlet Diameter
2 in
Overall Height
6.63 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
1 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.