Shop DIXON

Centrifugal Pump

  • Mfr # BC428M220VD
  • Zoro # G524152220

product price: 
$
4,348.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Beverage Processing, Food Processing
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Ambient Temperature - Minimum
32 Degrees F
Impeller Diameter
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC428M220VD
Zoro #
G524152220
UPC #
-
Country of Origin
China

Dimensions

Impeller Diameter
8 in
Inlet Diameter
4 in
For Motor Frame Size
213TC, 215TC
Manufacturer Warranty Length
1 yr
Overall Height
9.56 in
Sized for Horsepower
7 1/2 hp
Discharge Diameter
2 in

Details

Pumping Application
Beverage Processing, Food Processing
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Ambient Temperature - Minimum
32 Degrees F
Series Family
BC
Specific Gravity (Maximum)
1.5
Product Type
Pump Head
Shaft Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Pump Housing Material
316L Stainless Steel
For Use With Potable Systems
No
Flow Rate (Maximum)
1,200 gpm
Shaft Seal Type
Mechanical
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pump Shaft Rotation Direction
CCW
Viscosity (Maximum)
500 cps
Motor Speed (Maximum)
3,500 RPM
Best Efficiency Flow
235 gpm
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Head
42 ft
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
60 ft
Media Temperature - Maximum
212 Degrees F
NPSHr
15 ft
Discharge Rotation Increments
90 Degrees

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.