Shop DIXON

Centrifugal Pump

  • Mfr # BC516M212EA
  • Zoro # G624151406

product price: 
$
2,985.99
/ea
Free Shipping & Returns

Key Features

Motor Speed (Maximum)
3,500 RPM
Impeller Diameter
6 in
Impeller Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC516M212EA
Zoro #
G624151406
UPC #
-
Country of Origin
China
Motor Speed (Maximum)
3,500 RPM
Impeller Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
For Use With Potable Systems
No
Volute Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Shaft Seal Type
Mechanical
Product Type
Pump Head
Pump Shaft Rotation Direction
CCW
Priming
Manual
Viscosity (Maximum)
500 cps
Specific Gravity (Maximum)
1.5
Series Family
BC
Shaft Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Best Efficiency Head
26 ft
Media Temperature - Maximum
212 Degrees F
Feet of Head (Maximum)
31 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
NPSHr
15 ft
Best Efficiency Flow
77 gpm

Dimensions

Impeller Diameter
6 in
Overall Height
7.88 in
For Motor Frame Size
56C
Inlet Diameter
2 1/2 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.