Shop DIXON

Centrifugal Pump

  • Mfr # BC428M223VD
  • Zoro # G424152504

product price: 
$
4,348.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Series Family
BC
Impeller Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Priming
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC428M223VD
Zoro #
G424152504
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Series Family
BC
Impeller Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Priming
Manual
Viscosity (Maximum)
500 cps
Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Shaft Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Ambient Temperature - Minimum
32 Degrees F
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Shaft Seal Type
Mechanical
Shaft Seal Material
Carbon/FKM/Silicon Carbide
For Use With Potable Systems
No
Flow Rate (Maximum)
1,200 gpm
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Pumping Application
Beverage Processing, Food Processing
Best Efficiency Flow
320 gpm
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
74 ft
Media Temperature - Maximum
212 Degrees F
NPSHr
15 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Head
62 ft

Dimensions

Inlet Diameter
4 in
Manufacturer Warranty Length
1 yr
Overall Height
9.56 in
For Motor Frame Size
213TC, 215TC
Impeller Diameter
8 in
Discharge Diameter
2 in
Sized for Horsepower
10 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.