Shop DIXON

Centrifugal Pump

  • Mfr # BC516M212VA
  • Zoro # G624152281

product price: 
$
2,985.99
/ea
Free Shipping & Returns

Key Features

Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Viscosity (Maximum)
500 cps
Shaft Seal Type
Mechanical
Impeller Diameter
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC516M212VA
Zoro #
G624152281
UPC #
-
Country of Origin
China
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Viscosity (Maximum)
500 cps
Shaft Seal Type
Mechanical
Motor Speed (Maximum)
3,500 RPM
Product Type
Pump Head
Volute Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Shaft Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
For Use With Potable Systems
No
Ambient Temperature - Minimum
32 Degrees F
Pumping Application
Beverage Processing, Food Processing
Ambient Temperature - Maximum
212 Degrees F
Specific Gravity (Maximum)
1.5
Impeller Material
316L Stainless Steel
Series Family
BC
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pump Housing Material
316L Stainless Steel
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Discharge Rotation Increments
90 Degrees
Best Efficiency Head
26 ft
NPSHr
15 ft
Feet of Head (Maximum)
31 ft
Media Temperature - Maximum
212 Degrees F
Best Efficiency Flow
77 gpm
Pump Drive Configuration
Close-Coupled

Dimensions

Impeller Diameter
6 in
For Motor Frame Size
56C
Overall Height
7.88 in
Inlet Diameter
2 1/2 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.